Shop All Duct Tapes
Adfors
FibaTape FDW8659-U Fiberglass Mesh Joint Tape; Yellow - 1.88 in. x 150 ft.
Mfr # 134671
Zoro # G504015460
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adfors
- MFR # 134671
- Zoro # G504015460
- Country of Origin United States
- Category Duct Tapes
Description
Features
- Fiberglass Mesh Joint Tape
- Size - 1.88 in. x 150 ft.
- Color - Yellow
- Fibatape Self Adhesive
- Dimension - 4.25 x 4.25 x 1.9 in.
- Item Weight - 0.71 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Tape, Foam, White, PK12 (4496)
- SAKRETE Concrete Mix, Pail, Gray (120018)
- HENRY Repair Fabric, 4 in x 150 ft, Roll, White (HE296195)
- GE Silicone Ii K&B2.8Oz Alm (GE286)
- ADFORS Tape Fbrgls Cement 2Inx150Ft (FDW8436-U)
- SHURTAPE Gaffers Tape, 48mm x 50m, Yellow, PK24 (P- 628)
- 3M Duct Tape, 2 In x 50 yd, 6.5 mil, Red, Vinyl (3903)
- SHURTAPE Duct Tape, 55m L, 5-63/64 in. D, Silver (SF 682)
- DUCK BRAND Duck Tape Slv1.88In 20Yd (241637)
- AP PRODUCTS AP Products 017-413827 Sika Multiseal Plus Tape - Gray, 2" x 50' Roll (017-413827)
- SHURTAPE Duct Tape, 55m L, 12.5 mil, Silver (PC 622)
- Adfors Duct Tapes