Shop All Drywall Specialty Tool Accessories
Adfors
FibaTape FDW8201-U Paperless Drywall Tape - 2.06 x 250 ft.
Mfr # 134683
Zoro # G403998765
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # 134683
- Zoro # G403998765
- Country of Origin United States
- Category Drywall Specialty Tool Accessories
Description
Features
- Fibafuse Paperless Drywall Tape
- Size - 2.06 x 250 ft.
- Color - White
- Dimension - 5.4 x 5.4 x 2.06 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9006)
- BOSTITCH Assembly, Connector Rod/Piston/Sleeve (AB-8223092)
- WALTER SURFACE TECHNOLOGIES 2-1/4 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D504)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide (14'6" ZCTGGP23)
- ADFORS JOINT TAPE1-7/8""X500' WH (FDW8662-U)
- ADFORS JOINT TAPE2-3/8""X300' BL (FDW6586-U)
- ADFORS WALL REPAIR TAPE 6""X75' (FDW6568-U)
- ADFORS JOINT TAPE1-7/8""X300' YL (FDW8663-U)
- ADFORS JOINT TAPE1-7/8""X300' WH (FDW8665-U)
- ADFORS JOINT TAPE1-7/8""X300' GR (FDW8664-U)
- HYDE Wall Patch, 8 x 8 In, Aluminum/Fiberglass (09008)
- Adfors Drywall Specialty Tool Accessories