Shop All Drywall Specialty Tools
Adfors
Drywall Joint Tape, Yllw, 1-7/8" x 300 ft.
Mfr # FDW6416-U
Zoro # G1466162
Sold in multiples of 24 for $148.56
$148.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adfors
- MFR # FDW6416-U
- Zoro # G1466162
- Country of Origin United States
- Category Drywall Specialty Tools
Details
Item | Drywall Joint Tape,Yllw,1-7/8" x 300 ft. |
Description
Drywall Joint Tape,Yllw,1-7/8 In. x 300 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Keys, KEYCH507 (KEYCH507)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- AJAX TOOL WORKS SPOT WELD BREAKER V CHISEL (AJA914)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- ADFORS Paperless Drywall Tape, 2-1/16" x 75 ft. (FDW6620-U)
- ADFORS Drywall Joint Tape, Wht, 1-7/8" x 300 ft. (FDW6710-U)
- ADFORS Paperless Drywall Tape, 2-1/16" x 250 ft. (FDW8599-U)
- ADFORS FibaFuse MAX 2-1/16in x 250ft Reinforced (FDW9146-U)
- ADFORS Paper Joint Tape, 2" x 250 ft. (FDW6618-U)
- ADFORS Applicator Tape Drywall 2-In-1 (FDW6725-U)
- BON TOOL Bon 13-452 Stucco Texture Roller 7", Wide Stripes (13-452)
- Adfors Drywall Specialty Tools