Shop All Wire Mesh Screens
Adfors
Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Silver
Mfr # FCS9633-M
Zoro # G4991104
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Galvanized Steel
- Mesh Size Range Medium
- Mesh Size 18 x 14
- Length 100 ft
- Wire Dia. 0.009 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FCS9633-M
- Zoro # G4991104
- UPC # 011646718976
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 14 |
Width | 48 in |
Length | 100 ft |
Wire Dia. | 0.009 in |
Details
Item | Door and Window Screen |
Screen Material | Galvanized Steel |
Color | Silver |
Description
Door and Window Screen, Screen Material Galvanized Steel, Width 48 in, Length 100 ft, Wire Dia. 0.009 in, Silver, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-223)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0100" Thickness, Pk20 (42108)
- ZORO SELECT Tool Steel Rod, 12 in L, 1/2 in Dia. (DCFA2R.5-12)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-68)
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- ADFORS Door and Window Screen, Bronze, 60 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9460-M)
- ADFORS Door and Window Screen, Bronze, 30 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9457-M)
- ADFORS Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9447-M)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10321-M)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Gray (3002201)
- Adfors Wire Mesh Screens