Shop All Wire Mesh Screens
Adfors
Door and Window Screen, Fiberglass, 48 in W, 7 ft L, 0.008 in Wire Dia, Charcoal
Mfr # FCS9698-M
Zoro # G6081345
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Fine
- Mesh Size 20 x 20
- Width 48 in
- Length 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FCS9698-M
- Zoro # G6081345
- UPC # 011646336606
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 20 x 20 |
Width | 48 in |
Length | 7 ft |
Wire Dia. | 0.008 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 48 in, Length 7 ft, Wire Dia. 0.008 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0150 In, PK2 (16525)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10011_72_0)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/64, 0.2343 In (O1D15646)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 3" W (1095 SpS0.025x3x481)
- ADFORS Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9352-M)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10322-M)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9366-M)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8678-M)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8561-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9364-M)
- ADFORS Aluminum Black, 72" x 100FT (FCS9208-M)
- Adfors Wire Mesh Screens