Shop All Wire Mesh Screens
Adfors
Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Gray
Mfr # FCS8801-M
Zoro # G4990352
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Width 30 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FCS8801-M
- Zoro # G4990352
- UPC # 011646305107
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 30 in |
Length | 100 ft |
Wire Dia. | 0.011 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Gray |
Description
Door and Window Screen, Screen Material Fiberglass, Width 30 in, Length 100 ft, Wire Dia. 0.011 in, Gray, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (ZUSA-RC-997)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 1.5" W (CTSQ/15001500083-72)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O131618)
- K&S PRECISION METALS BRASS STRIP 12X.064X1/4"" (8245)
- ADFORS Aluminum Black, 36" x 100FT (FCS9180-M)
- ADFORS Pet Door and Window Screen, Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8996-M)
- ADFORS Door and Window Screen, Bronze, 60 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9460-M)
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.011 in Wire Dia, Gray (FCS8746-M)
- ADFORS Adjustable Screen w/Frame, 10 in W, 37 in L (FSP8555-U)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.025 in Wire Dia, Black (12004E025-48x1200)
- Adfors Wire Mesh Screens