Shop All Wire Mesh Screens
Adfors
Door and Window Screen, Bronze, 36 in W, 100 ft L, 0.011 in Wire Dia, Bronze
Mfr # FCS9458-M
Zoro # G4991077
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Mesh Size Range Medium
- Mesh Size 18 x 14
- Length 100 ft
- Wire Dia. 0.011 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FCS9458-M
- Zoro # G4991077
- UPC # 011646605108
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 14 |
Width | 36 in |
Length | 100 ft |
Wire Dia. | 0.011 in |
Details
Item | Door and Window Screen |
Screen Material | Bronze |
Color | Bronze |
Description
Door and Window Screen, Screen Material Bronze, Width 36 in, Length 100 ft, Wire Dia. 0.011 in, Bronze, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Gold, 16"X 50 (20-1600-1650-632)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- ADFORS Door and Window Screen, Bronze, 60 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9460-M)
- ADFORS Door and Window Screen, Bronze, 30 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9457-M)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8611-M)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8641-M)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 7 ft L, 0.025 in Wire Dia, Charcoal (FCS8988-M)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8550-M)
- ADFORS Aluminum Black, 36" x 100FT (FCS9180-M)
- Adfors Wire Mesh Screens