Shop All Wire Mesh Screens
This Product is Discontinued
Adfors
Door and Window Screen, Aluminum, 30 in W, 25 ft L, 0.011 in Wire Dia, Bright (Discontinued)
Mfr # FCS9212-M
Zoro # G4990474
This Product is Discontinued
Key Features
- Screen Material Aluminum
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Width 30 in
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FCS9212-M
- Zoro # G4990474
- UPC # 011646102034
- Country of Origin Multiple
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 30 in |
Length | 25 ft |
Wire Dia. | 0.011 in |
Details
Item | Door and Window Screen |
Screen Material | Aluminum |
Color | Bright |
Description
Door and Window Screen, Screen Material Aluminum, Width 30 in, Length 25 ft, Wire Dia. 0.011 in, Bright, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.