Shop All Wire Mesh Screens
Adfors
Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright
Mfr # FCS9270-M
Zoro # G4991411
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Wire Dia. 0.011 in
- Color Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FCS9270-M
- Zoro # G4991411
- UPC # 011646105073
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 30 in |
Length | 100 ft |
Wire Dia. | 0.011 in |
Details
Item | Door and Window Screen |
Screen Material | Aluminum |
Color | Bright |
Description
Door and Window Screen, Screen Material Aluminum, Width 30 in, Length 100 ft, Wire Dia. 0.011 in, Bright, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Brass Tube 5/32-in W X 12-in L Square (8152)
- ZORO SELECT 3/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-16)
- ZORO SELECT Flat Stock, Al, 6061, 2 x 3 In, 3 Ft (61F2X3-36)
- EZ-SHIM 20PK BLK Plastic Shims (ETC-1A)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 7 ft L, 0.011 in Wire Dia, Bright (FCS9224-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9296-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9214-M)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9217-M)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9402-M)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS8559-M)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3032230)
- Adfors Wire Mesh Screens