Shop All Wall Repair Patching
Adfors
Aluminum Wall & Ceiling Patch, 8 in x 8 in, Hang-Sleeve, Aluminum
Mfr # FDW8639-U
Zoro # G1472158
product price: $5.65
/ea
Sold in multiples of 24 for $135.60
$135.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Hang-Sleeve
- Size 8 in x 8 in
- Color Aluminum
- Adheres To Walls
- Application Repairs Holes in walls and doors Upto 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FDW8639-U
- Zoro # G1472158
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 8 in x 8 in |
Details
Item | Aluminum Wall & Ceiling Patch |
Container Type | Hang-Sleeve |
Color | Aluminum |
Adheres To | Walls |
Application | Repairs Holes in walls and doors Upto 5" |
Product Type | Drywall Tape |
Patching and Repairing Properties | Self Adhesive |
Description
Aluminum Wall and Ceiling Patch, Container Size Not Applicable, Container Type Box, Patching and Repairing Properties Self Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Polyimide Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPTLS-3/4)
- PIG PIG Wet Surfaces Epoxy Putty 6 each/box 7" L, 6PK (PTY259)
- MOTORMITE 1/2 In X 20 Ft Multi-Color Eletrical Tap Electric Tape, 85295 (85295)
- FAMOWOOD 1/4 Pint Maple Wood Putty (36041124)
- ADFORS HOLE & CRACK REPAIR KIT (108239A)
- ADFORS Super Crackstop Repair Fabric, 36 in x 150 ft, Roll, White (FDW6846-U)
- ADFORS Hole & Crack Repair Kit (FDW9182-U)
- ADFORS Wall Repair Patch, 4 in x 4 in, White (FDW6836-U)
- ADFORS Wall Repair Patch, 8 in x 8 in, White (FDW6714-U)
- ADFORS WALL REPAIR PATCH FT 6"" (FDW6924-U)
- HENRY Roofing Base Coating & Sealant, 5 gal, Pail, Gray (PG294073)
- Adfors Wall Repair Patching