Shop All Wall Repair Patching
Adfors
Aluminum Wall & Ceiling Patch, 6 in x 6 in, Hang-Sleeve, Aluminum
Mfr # FDW6924-U
Zoro # G1472167
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Hang-Sleeve
- Size 6 in x 6 in
- Color Aluminum
- Adheres To Walls
- Application Repairs Holes in walls and doors Upto 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FDW6924-U
- Zoro # G1472167
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 6 in x 6 in |
Details
Item | Aluminum Wall & Ceiling Patch |
Container Type | Hang-Sleeve |
Color | Aluminum |
Adheres To | Walls |
Application | Repairs Holes in walls and doors Upto 5" |
Product Type | Drywall Tape |
Patching and Repairing Properties | Self Adhesive |
Description
Aluminum Wall and Ceiling Patch, Container Size Not Applicable, Container Type Box, Patching and Repairing Properties Self Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5423)
- LOCTITE Paste High Temperature Sealant, 946 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374447)
- LEXEL Caulk Gen Purp White 10.5Oz (13030)
- 3M Polyester Tape, 1.125" x 72 yd. (8992)
- ADFORS HOLE & CRACK REPAIR KIT (108239A)
- ADFORS Wall Repair Patch, 8 in x 8 in, White (FDW6714-U)
- ADFORS Hole & Crack Repair Kit (FDW9182-U)
- ADFORS Repair Patch Wall/Ceilg 6X6In (FDW6838-U)
- ADFORS WALL REPAIR PATCH FT 6"" (FDW6924-U)
- ADFORS Super Crackstop Repair Fabric, 36 in x 150 ft, Roll, White (FDW6846-U)
- PROTOCHEM LABORATORIES Asphalt Crack Filler - Rubber Base, 1 gal., PK4 (PC-43B-1)
- Adfors Wall Repair Patching