Shop All Wall Repair Patching
Adfors
Aluminum Wall & Ceiling Patch, 4 in x 4 in, Hang-Sleeve, Aluminum
Mfr # FDW8259-U
Zoro # G1471902
product price: $3.65
/ea
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Hang-Sleeve
- Size 4 in x 4 in
- Color Aluminum
- Adheres To Walls
- Application Repairs Holes in walls and doors Upto 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FDW8259-U
- Zoro # G1471902
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 4 in x 4 in |
Details
Item | Aluminum Wall & Ceiling Patch |
Container Type | Hang-Sleeve |
Color | Aluminum |
Adheres To | Walls |
Application | Repairs Holes in walls and doors Upto 5" |
Description
Aluminum Wall and Ceiling Patch,4 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL Alum Gry 2320 Caulk (GC67102)
- JACKSON Just For Copper Epoxy Putty (JA309197)
- LOCTITE Retaining Compound, 641 Series, Yellow, Liquid, 10ml Bottle (233546)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (4-20-468MP)
- ADFORS Super Crackstop Repair Fabric, 36 in x 150 ft, Roll, White (FDW6846-U)
- ADFORS WALL REPAIR PATCH FT 6"" (FDW6924-U)
- ADFORS Wall Repair Patch, 4 in x 4 in, White (FDW6836-U)
- ADFORS Wall Repair Patch, 8 in x 8 in, White (FDW6714-U)
- ADFORS Aluminum Wall & Ceiling Patch, 8 in x 8 in, Hang-Sleeve, Aluminum (FDW8639-U)
- ADFORS Repair Patch Wall/Ceilg 6X6In (FDW6838-U)
- GACO 10 Oz Gray GacoDeckFill Elastomeric Joint Filler (DC10-T)
- Adfors Wall Repair Patching