Shop All Wire Mesh Screens
This Product is Discontinued
Adfors
Aluminum Insect Screen, 42" W x 7 ft. L (Discontinued)
Mfr # BR-AL42X7
Zoro # G3855840
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adfors
- MFR # BR-AL42X7
- Zoro # G3855840
- Country of Origin United States
- Category Wire Mesh Screens
Details
Item | Aluminum Insect Screen,42" W x 7 ft. L |
Description
Aluminum Insect Screen,42" W x 7 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.