Shop All Wire Mesh Screens
Adfors
Aluminum Black, 72" x 100FT
Mfr # FCS9208-M
Zoro # G7246152
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FCS9208-M
- Zoro # G7246152
- Country of Origin United States
- Category Wire Mesh Screens
Details
Item | Aluminum Black, 72" x 100FT |
Description
Item Aluminum Black, 72 In. x 100FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (3GYA6)
- KIPP Round Tube D1=18 ±0, 1 L=1000 Steel (K0493.0118X1000)
- ONLINEMETALS 0036 Thick x 0125 Hole x 01875 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 24 x 48 (13529)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 36"x2", 50A (BULK-RS-S50BFDA-33)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.011 in Wire Dia, Gray (FCS8746-M)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Gray (FCS8738-M)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8611-M)
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- ADFORS Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9317-M)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8990-M)
- ADFORS Adjustable Screening, 18 in W, 37 in L (FSP8557-U)
- Adfors Wire Mesh Screens