Shop All Wire Mesh Screens
Adfors
Aluminum Black, 48" x 100FT
Mfr # FCS9195-M
Zoro # G7246511
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FCS9195-M
- Zoro # G7246511
- Country of Origin China
- Category Wire Mesh Screens
Details
Item | Aluminum Black, 48" x 100FT |
Description
Item Aluminum Black, 48 In. x 100FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 2" Thick (BULK-PS-UHMW-401)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 25 Ft. (ZUSA-RC-1792)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22555)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.020", Pk20 (MSE020)
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Gray (FCS8871-M)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9363-M)
- ADFORS Invisible Door and Window Screen, Fiberglass, 24 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8461-M)
- ADFORS Door and Window Screen, Aluminum, 24 in W, 7 ft L, 0.011 in Wire Dia, Bright (FCS9219-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9214-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9296-M)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- Adfors Wire Mesh Screens