Shop All Window Replacement Screens
Adfors
48 in. W X 100 ft. L Charcoal Polyester Pet Screen Cloth
Mfr # FCS8996-M
Zoro # G805312923
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FCS8996-M
- Zoro # G805312923
- UPC # 11646705907
- Country of Origin Mexico
- Category Window Replacement Screens
Description
Adfors premium pet resistant screen is designed to resist tears and damage caused by dogs and cats. Pet screen is heavier than traditional screen yet still offers good outward visibility and can be used in any door or window. Our Adfors pet resistant screen is the only one on the market whose coating makes it flame resistant by passing the ASTM requirements D3656 and D6413 as well as ISO11925-2. Adfors is leading the industry by offering a complete line of ortho-phthalate free screens. Greenguard Gold Certification that limits strict emissions during production and is designed for a healthy living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W (A32)
- BALDWIN ESTATE Privacy Door Levers Bright Chrome (5455V.260.PRIV)
- ROCKWOOD Door Protection Plate, 8Hx40W, SS (K1050 8X40.32D316)
- HAGER Satin Stainless Steel Deadbolt 321532D (041359126577)
- ADFORS CHARCOAL P4 PREMIUM POLYESTER, 72" x 100 (FCS10787-M)
- ADFORS CCL Pool/Patio, 84" x 100FT (FCS8532-M)
- ADFORS SCREEN 24""X100' GRAY (FCS8768-M)
- ADFORS 48 in. W X 100 ft. L Gray Fiberglass Insect Screen Cloth (FCS8847-M)
- ADFORS SCREEN 36""X25' GRAY (FCS9214-M)
- ADFORS CCL Pool/Patio, 72" x 100FT (FCS8530-M)
- PHIFER Aluminum Screening for Tiny Insects, 48 x 100', Black, 24x22 Mesh, One Roll (3036760)
- Adfors Window Replacement Screens