Shop All Drywall Specialty Tool Accessories
Adfors
(2"-4"), (1"-6") Alum Multipack Wall and Ceiling Patch
Mfr # FDW9125-U
Zoro # G1472130
product price: $7.99
/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Hang-Sleeve
- Size (2"-4"), (1"-6")
- Color Alum
- Adheres To Drywall, Plaster
- Application Repairs Walls and Plasters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FDW9125-U
- Zoro # G1472130
- Country of Origin United States
- Category Drywall Specialty Tool Accessories
Dimensions
Size | (2"-4"), (1"-6") |
Details
Item | Self-Adhesive Perforated Alum. Wall And |
Container Type | Hang-Sleeve |
Color | Alum |
Adheres To | Drywall, Plaster |
Application | Repairs Walls and Plasters |
Description
Self-Adhesive Perforated Alum. Wall And
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 17 mm Size, Short Socket, Black Oxide (49-16-1617)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5/32 (C73010)
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39442CLB154725)
- LYNDEX-NIKKEN Collet, R8, 1in (800-064)
- ADFORS JOINT TAPE2-3/8""X300' BL (FDW6586-U)
- ADFORS Fibatape 038662931158 2.37 in. x 250 ft. FDW8666-U Extra Strength Drywall Tape (38662931158)
- ADFORS JOINT TAP JNT-GARD 300'L (FDW7984-H)
- ADFORS CEMNT BOARD TAPE2""X150' (FDW8436-U)
- ADFORS FibaFuse(R) Paperless Drywall Tape - Tri (FDW9102-U)
- ADFORS JOINT TAPE1-7/8""X150' WH (FDW8660-U)
- MIRKA Deco Sander 2.75"X8" Grip 113H (9300)
- Adfors Drywall and Plastering Tools