Shop All Headsets
Adesso
Xtream H5U Stereo Multimedia Headset with Mic, Binaural, Black
Mfr # XTREAMH5U
Zoro # G401860002
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Padded Headband; Synthetic Leather Ear Cushions; Adjustable Microphone; Built-in Soundcard
- For Use With Mac®; PC
- Material Synthetic Leather
- Standards CE Certified; FCC Certified; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black |
Features | Padded Headband; Synthetic Leather Ear Cushions; Adjustable Microphone; Built-in Soundcard |
For Use With | Mac®; PC |
Material | Synthetic Leather |
Standards | CE Certified; FCC Certified; RoHS Compliant |
Weight | 0.5 lbs |
Description
The Xtream H5U Stereo Multimedia Headset with Microphone is stylishly designed for active lifestyles. The headset has a built-in soundcard, allowing direct plug-and-play with a simple USB connection and eliminating the need for separate audio and microphone connection. The built-in omnidirectional microphone picks up sound with reliability and is flexible which allows you to adjust the position for optimal performance. Earcups and headband are adjustable to ensure the perfect fit, while the custom padding provides a soft comfortable fit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 10ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1210)
- BATTERY CLERK AJC® Casil CA12180 Sealed Lead Acid - AGM - VRLA Battery (AJC-D18S-J-1-139829)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For MK Electric Mobility Scooter, Wheelchair (MAX3496975)
- ADESSO Xtream P2 USB Wired Multimedia Headset, Binaural Over the Head, Black (XTREAMP2)
- ADESSO Mono Aural Usb Headset W Mic (XtreamP1)
- ADESSO Usb Wired Headset W Mic (XtreamP2)
- ROADKING Premium Mono Bluetooth Headset (RKING3000)
- DELTON 10X Trucker Bluetooth Headset, Wireless Headphones w/Microphone, Over The Head Single Earpiece (DBTHEAD10XBTDLHSAS1)
- LOGITECH A20 Wireless Headset Gen2 Xb (939-001882)
- LOGITECH Astro Gaming A50 Wireless + Base Station - Xbox One/Pc (Refresh (939-001680)
- Adesso Headsets