Shop All Keyboards
Adesso
Wireless Touchpad Keyboard, WKB4500UB
Mfr # WKB-4500UB
Zoro # G4532964
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Keys 105
- Product Type Keyboard
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black |
Number of Keys | 105 |
Product Type | Keyboard |
Battery Included | Yes |
Description
Adesso Tru-Form 4500 - 2.4GHz Wireless Ergonomic Touchpad Keyboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 10ft (P556-010)
- ICOM Microphone, Waterproof, For Mfr. No. M36 (HM165)
- ADESSO Mini Trackball keyboard 800DPI, AKB310UB (AKB-310UB)
- ADESSO Antimicrobial Lighted Kybd (AKB-139EB)
- ADESSO WKB6010UB Wireless 18-Key Numeric USB Keypad, Black (WKB6010UB)
- ADESSO AKB132UB 118-Key MM Desktop USB Keyboard, Black (AKB132UB)
- ADESSO SlimTouch Touchpad Keyboard, AKB440UB (AKB-440UB)
- ADESSO Waterproof 10key Touchpad Kyb (AKB-270UB)
- SATECHI Slim X1 Bluetooth Backlit Keyboard, Space Gray (ST-BTSX1M)
- Adesso Keyboards