Shop All Computer Mice
Adesso
Wireless Optical Fabric Mouse, IMOUSES80B
Mfr # iMouseS80B
Zoro # G4373784
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 1.5"
- Width 2.2"
- Rechargeable No
- Product Type Mouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # iMouseS80B
- Zoro # G4373784
- UPC # 783750009638
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Height | 1.5" |
Width | 2.2" |
Depth | 3.8" |
Details
Color | Black |
Rechargeable | No |
Product Type | Mouse |
Battery Included | Yes |
Description
The 2.4 GHz wireless technology works up to 30 feet. This provides the reliability to ensure your other wireless devices will not interfere with your mouse. Contoured body with soft canvas fabric cover comfortable grip-feeling without any fatigue for long time use. The compact and durable design will make this mouse become your ideal choice when you travel. The compact size makes it easy to store your mouse in your laptop bag or briefcase while on the go. Optical sensor technology improves precision and even lets you work on most surfaces like marble, wood and leather without the need of a mouse pad. With an optical resolution of 800/1200/1600 DPI, you can browse comfortably basically on any surface. With the built-in Auto-Sleep features, you can automatically maximize your battery life when your device is not in use. With three selectable DPI options from 800 to 1600, users can change their desired DPI settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- HONEYWELL HOME Chime Button, Wired, White (RPW101A1003/A)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Battery Replaces Energy Power EP-SLA12-8 (ML8-1218611)
- TP-LINK 48V 24W Passive Poe Adapter (TL-POE4824G)
- ADESSO iMouse X5 Illuminated Seven-Button Gaming Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSEX5)
- ADESSO Adesso IMOUSE V10 30 ft. Wireless Vertical Ergonomic Mouse; Black (IMOUSE V10)
- ADESSO iMouse® A20 Antimicrobial Vertical Wireless Mouse, Rght, Black/Granite (A20)
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- ADESSO 2.4GHz Wireless Mouse Blu, IMOUSES60L (iMouse S60L)
- SANOXY Ergonomic Wireless 2.4G Mouse Optical Vertical Mouse Rechargeable (SANOXY-ERG-MS)
- Adesso Computer Mice