Shop All Computer Mice
Adesso
Wired Mouse
Mfr # IMOUSEW3
Zoro # G811745531
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cable Length 6 ft
- Features Antimicrobial, IP67 Waterproof Design, Magnetic Scroll Wheel
- Number of Buttons 3
- Includes (4) Magnetic Scroll Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # IMOUSEW3
- Zoro # G811745531
- UPC # 00783750007573
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 6 ft |
Overall Width | 2 1/2 in |
Overall Height | 4 1/2 in |
Details
Item | Mouse |
Color | Black |
Features | Antimicrobial, IP67 Waterproof Design, Magnetic Scroll Wheel |
Number of Buttons | 3 |
Includes | (4) Magnetic Scroll Wheel |
Product Type | Mouse |
Battery Chemistry | Not Battery Powered |
Compatible Operating Systems | Vista(TM) 7/8/10, Windows(R) 2000/XP |
Connectivity | Corded |
Mouse Tracking Technology | Optical |
Ergonomic Design | No |
Connection Type | USB |
Description
Mouse, Ergonomic Design No, Black, Cable Length 6 ft, Number of Buttons 3, Features Antimicrobial, IP67 Waterproof Design, Magnetic Scroll Wheel, Includes (4) Magnetic Scroll Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LOUDSPEAKERS DECOR STRAUS VOLUME CNTRL WHITE (SGVST-W)
- MOTOROLA BY TELEFIELD Motorola 2-Line Corded Expandable Desk (ML25260)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Assorted Colors, PK3 (99122)
- EGO Battery (BA5600T)
- ADESSO iMouse X5 Illuminated Seven-Button Gaming Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSEX5)
- ADESSO iMouse® A20 Antimicrobial Vertical Wireless Mouse, Rght, Black/Granite (A20)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Black (IMOUSES50)
- ADESSO Wireless Optical Trackball, IMOUSET30 (iMouse T30)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Blue (IMOUSES50L)
- ADESSO Antimicrobial Waterproof Mouse (iMouseW4)
- LOGITECH G203 Ltsync Gming Mouse Lilac (910-005851)
- Adesso Computer Mice