Shop All Computer Mice
Adesso
Wired Ergo Optical Mouse, IMOUSEG2
Mfr # iMouseG2
Zoro # G4373608
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3.3"
- Height 1.8"
- Depth 5"
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # iMouseG2
- Zoro # G4373608
- UPC # 783750007511
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Width | 3.3" |
Height | 1.8" |
Depth | 5" |
Details
Color | Black |
Battery Included | No |
Product Type | Mouse |
Rechargeable | No |
Description
Experience new levels of productivitiy with this Ergonomic Optical Mouse. Its Advanced Optical Sesor Tracking Method lets you work on most surfaces with speed and accuracy. Easily swwitch between 4 DPI resolutions (800/1200/1600/2400) by utilizing the DPI Switch button on the top of the mouse. There are also two built-in internet navigation buttons. All of these features, along with its ergonomic design provide great control, response and comfort with minimal hand movement. Key Features: Advanced Optical Engine; Adjustable DPI Switch; Internet Navigation Buttons; Ergonomic Design; USB Connectivity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- ZIGEN HDMI Locking Cable, High Speed, 10 ft. L (ZHSC-3M)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Black (IMOUSES50)
- ADESSO iMouse X5 Illuminated Seven-Button Gaming Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSEX5)
- ADESSO Wireless Optical Trackball, IMOUSET30 (iMouse T30)
- ADESSO Adesso IMOUSE V10 30 ft. Wireless Vertical Ergonomic Mouse; Black (IMOUSE V10)
- ADESSO Wireless Optical Fabric Mouse, IMOUSES80L (IMOUSES80L)
- ADESSO Adesso Inc. iMouse E1 Vertical Ergonomic 6 Btn Mouse (iMouse E1)
- TARGUS Wireless Optical Mouse, AMW50US (AMW50US)
- Adesso Computer Mice