Shop All Soundbars
Adesso
Usb Multimedia Desktop Speaker
Mfr # XtreamS4
Zoro # G400486760
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source USB
- Depth 4.5"
- Features Plug and Play
- Width 4.8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 4.5" |
Width | 4.8" |
Height | 4.5" |
Details
Power Source | USB |
Features | Plug and Play |
Color | Black |
Compatibility | PC, Laptops, Mac OS |
Product Type | Speaker System |
Portable | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Dvd Disc Clnr (CD1001DVDCLR)
- BRANDX 1' Foot Black/ Silver Dual Female To Single Male Rca ''Y'' Adaptor (XXLYFMSQ)
- AIDATA Laptop Cooling Pad, Black (NC003K)
- BARSKA Standard Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (CO10672)
- ADESSO Usb Multimedia Soundbar (XtreamS5)
- ADESSO Bluetooth Multimedia Soundbar (XtreamS6)
- ILIVE HD 2-Channel 32" Bluetooth Stereo Soundbar (ITB196B)
- SYBA Usb Soundbar Stereo Speakers, 2X2.5W, Bl (CL-SPK20138)
- MONOPRICE SB-200 Premium Slim Soundbar with HDMI ARC_ Bluetooth_ Optical_ and Co (34949)
- GPX Wireless 18" Bluetooth Soundbar (HTB017B)
- ILIVE HD Sound Bar with Bluetooth, 29-Inch (ITB037BO)
- Adesso Soundbars