Shop All Earbuds & Headphones
Adesso
Stereo Headset w Microphone, XTREAMH4
Mfr # Xtream H4
Zoro # G4376943
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Features Dual Audio Jack, In-Line Volume Control, Adjustable Headband, Comfortable, Flexible, Adjustable Earcup
- Height 2.2"
- Width 8.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # Xtream H4
- Zoro # G4376943
- UPC # 783750009157
- Country of Origin Unknown
- Category Earbuds & Headphones
Dimensions
Cable Length | 6 ft |
Height | 2.2" |
Width | 8.2" |
Depth | 6.6" |
Details
Color | Black |
Features | Dual Audio Jack, In-Line Volume Control, Adjustable Headband, Comfortable, Flexible, Adjustable Earcup |
Package Type | Retail |
Impedance | 32 Ohm |
Product Type | Headset |
Compatibility | PC, Notebook, PlayStation 4, Xbox, Nintendo Switch, Nintendo 3DS, PSP, Tablet, iPad, Smart Phone |
Noise Canceling | No |
Description
This Stereo Headset with Microphone is stylishly designed for active lifestyles. The dual 3.5mm connectors allow the headset to work directly with your computer through direct plug and play. The built-in microphone is omnidirectional which picks up sound with reliability and is flexible which allows you to adjust the position for optimal performance.The earcups and headband are adjustable to ensure the perfect fit, while the custom padding provides a soft comfortable fit. With the conveniently located volume control, you can easily adjust the volume at your fingertips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON LK-72 Rechargeable Lithium-Ion Battery for PIXMA MP15 Printer (4228C002[)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- SWE-TECH 3C Bluetooth 5.0 Wireless Earbuds w/ Charging Case, Black (FWT5002-405BK)
- ADESSO Stereo USB Gaming Hdset Mic, XTREAMG2 (Xtream G2)
- ADESSO Usb Multimedia Headset W Mic (XtreamH5U)
- OLADANCE Ows Pro True Wireless In Ear Headphones, Silver (EBOLA07XSLEN01)
- SENA TECHNOLOGY Sena TuffTalk Lite Over The Head Communication System (41204)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- VOLKANO Race Series Wireless Bluetooth 4.2 Stereo Earphones with Built-In Mic, Red/Black (VK-1008-BKRD)
- KOSS Headphon Sprtclip On Ear (184838)
- Adesso Earbuds & Headphones