Adesso

Sonic Led Arc Lamp In Steel


product price: $285.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Adesso
  • MFR # 4235-22
  • Zoro # G8689406
  • UPC #
    798919423590
  • Country of Origin China
  • Category Floor Lamps

Description

This 91 24 Watt arc lamp has a five-way switch on the pole that adjusts low medium high highest off. A flat square tube houses the LEDs of these huge metal arc lamp. Lamp bodies and bases are satin steel throughout and LEDs are covered with white translucent acrylic shields. The total depth is 57". Base: 14" Width 9.75" Depth. Tube arc shade: .5" Height 1.25" Width. Bulb shield: 16.75" Length .75" Width. CRI: 85; Color Temp: 3000K; 2000 Lumens "

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.