Shop All Camera Memory Cards & Readers
Adesso
Smart Card Reader, USB
Mfr # SCR-100
Zoro # G108999333
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Smart Cards
- Standards CE Compliant; FCC Compliant; TAA Compliant
- Connector/Port/Interface USB
- Operating System Compatibility Mac® OS X 10.6 and Later; Windows® 2000, XP, Vista™, 7, 8, 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # SCR-100
- Zoro # G108999333
- UPC # 783750009997
- Country of Origin China
- Category Camera Memory Cards & Readers
Details
For Use With | Smart Cards |
Standards | CE Compliant; FCC Compliant; TAA Compliant |
Item | Card Readers |
Connector/Port/Interface | USB |
Operating System Compatibility | Mac® OS X 10.6 and Later; Windows® 2000, XP, Vista™, 7, 8, 10 |
Description
The SCR-100, is a TAA Compliant input device designed for GSA sales to goverment agencies, the military, their suppliers and vendors, and other organizations requiring end products manufacturered to U.S. Trade Agreement Act Specifications. CAC Common Access Card smart card reader is an easy-to-install USB device suited for all contact smart card operations like online-banking or digital signature applications. Supports banks, post offices, chip cards issued all over the country. Can be used for CAC Common Access Card, government iD, and national ID. Features LED light indicator showing id the reader is reading the card correctly or incorrectly. Measures 2.5 x 3.3 x 0.38.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPD Cosmos Elite 9.5 Watt Bluetooth Barrel Speaker, Black (AA-JAMSPEAK-COSMOSELITE-BLK)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- BATTERY CLERK AJC® Silent Knight PS12120 12V 12Ah Alarm Battery (SILENT KNIGHT-PS12120)
- TRIPLETT HD 4K CCTV Monitor, TFT LCD, 7" Screen Sze (HDCM-4K)
- KINGSTON 128GB micSDXC Canvas Select Pl (SDCS2128GB)
- SANDISK MicroSDHC UHS I Card Adapt 16 (SDSQUNC016GAN6I)
- WDT-RETAIL FLASH USB WDT - Retail Flash USB SDSQXVF-032G-AN6MA 32 GB Extreme MicroSDHC UHS-I 60 Mbps Card With Adapter (SDSQXVF-032G-AN6MA)
- MSA SAFETY Memory Card, 4 GB SD (10127111)
- MITUTOYO Memory Card, Memory Card (12AAW452)
- HME 1080p HD SD Card Reader/Viewer with 4.3-Inch LCD Screen (HME-CRV43HD)
- WDT 512 GB SanDisk Extreme UHS-I microSDXC Memory Card with SD Adapter (WD306075)
- Adesso Camera Memory Cards & Readers