Shop All Keyboards
Adesso
SlimTouch Touchpad Keyboard, AKB440UB
Mfr # AKB-440UB
Zoro # G4527827
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Keys 104
- Battery Included No
- Product Type Keyboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black |
Number of Keys | 104 |
Battery Included | No |
Product Type | Keyboard |
Description
Adesso Slim Touch Desktop Keyboard in black...The Adesso SlimTouch Desktop Keyboard features an integrated touchpad with GlidePoint touchpad technology. The touchpad can take the place of your mouse making it easier to control the movement of your cursor in your personal computer. The keyboard features quiet tactile keys and has an elegant sleek design with metallic accent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L74A26-2-1-2WX (L74A26-2-1-2WX)
- SICURIX Convention Badge Holder, Horizontal, PK250 (BAU 67830)
- BATTERY CLERK AJC® JohnLite 12 volt 7.5 Ah Battery 12V 7Ah Emergency Light Battery (12-volt-7.5-Ah-Battery-JohnLite-12V-7.5)
- TP-LINK AC1200 Wireless Gigabit Outdr, EAP225OUTDOOR (EAP225-Outdoor)
- ADESSO WKB6010UB Wireless 18-Key Numeric USB Keypad, Black (WKB6010UB)
- ADESSO Waterproof 10key Touchpad Kyb (AKB-270UB)
- ADESSO SlimTouch Mini Black USB, AKB410UB (AKB-410UB)
- ADESSO Gaming Keyboard/Mouse Combo (AKB-137CB)
- ADESSO Antimicrobial Lighted Kybd (AKB-139EB)
- ADESSO AKB132UB 118-Key MM Desktop USB Keyboard, Black (AKB132UB)
- KENSINGTON Keyboard. Antimicrobial. Black (K64407US)
- Adesso Keyboards