Shop All Dashboard Cameras
This Product is Discontinued
Adesso
Orbit 122 Dash Cam (Discontinued)
Mfr # GO1228G
Zoro # G707986550
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution Record your drives in clear 1080p High Definition.
- Power Required 180mAh Li-ion battery embedded
- Color Black
- Screen Size 2″ TFT
- Includes Orbit 122 Vehicle Camera, Windshield Suction Mount, 12-24V Car Charger, 8GB MicroSD Card, Quick User Guide; A 8GB microSD card is included in the package.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # GO1228G
- Zoro # G707986550
- UPC # 850006713172
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Screen Size | 2″ TFT |
Details
Item | Orbit 122 Vehicle Camera |
Resolution | Record your drives in clear 1080p High Definition. |
Power Required | 180mAh Li-ion battery embedded |
Color | Black |
Includes | Orbit 122 Vehicle Camera, Windshield Suction Mount, 12-24V Car Charger, 8GB MicroSD Card, Quick User Guide; A 8GB microSD card is included in the package. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.