Shop All Dashboard Cameras
Adesso
Motorcycle Dash Cam
Mfr # GOMS32G
Zoro # G608160516
original price:
$269.99
18% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 1920 x 1080p 30FPS
- Recording Time Utilizing a powerful 3200 mAh battery, record up to 8.5 hours of riding footage
- Color Black
- Max. External Memory Size 32GB included (Supports up to 128GB)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # GOMS32G
- Zoro # G608160516
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Max. External Memory Size | 32GB included (Supports up to 128GB) |
Details
Item | Moto Snap Motorcycle Dash Cam |
Resolution | 1920 x 1080p 30FPS |
Recording Time | Utilizing a powerful 3200 mAh battery, record up to 8.5 hours of riding footage |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Dodge/RAM, 30017 (30017)
- AGS Brass Brake Line Union, 6mm (M12x1.0 Bubble), 1/card (BLU-10C)
- ZEP Zone Defense Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based (J32885)
- GROTE Rubber Utility Dome Lamp, LED, 12V, (61E41)
- BUYERS PRODUCTS Wireless Heated Camera With Night Vision And Waterproof (8882111)
- NEXTBASE Nextbase Dash Cam 322GW (NBDVR322GW)
- BUYERS PRODUCTS Standard Color Camera IP67 Heated With Night Vision (8881211)
- GEMINEYE Color Camera, Rectangle, Audio, Infared (EC2024-C)
- BOYO Dual Mount Camera w/Nght Vsion/Prk Lines (VTL17IRTJ)
- BUYERS PRODUCTS Cube-shaped Surface Mounted Night Vision Waterproof Color Camera (8883106)
- JJ KELLER Dash Camera (64443)
- Adesso Dashboard Cameras