Shop All Keyboards
Adesso
Mini Trackball keyboard 800DPI, AKB310UB
Mfr # AKB-310UB
Zoro # G6304226
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Keys 87
- Battery Included No
- Product Type Keyboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black |
Number of Keys | 87 |
Battery Included | No |
Product Type | Keyboard |
Description
The Adesso Mini Trackball keyboard combined with integrated optical trackball give you control of your desktop. It has features of a standard keyboard all packed into a portable mini device. The optical trackball delivers superior precision and smooth motion with virtually no maintenance or cleaning required. This mini keyboard is perfect for tighter spaces, including the living room, kiosks/stations, conference rooms, mobile, and workgroup project environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (3-1/2AA-ANMH)
- CYBER ACOUSTICS 3 pc Powered Speakers, CA3908 (CA-3908)
- MIGHTY MAX BATTERY YTZ10S 12V Battery Replaces Husqvarna 693 701 Enduro, Supermoto 16-19 (YTZ10S1411)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Honda TRX350 Rancher 00-06 (YTX12-BS281)
- ADESSO Antimicrobial Lighted Kybd (AKB-139EB)
- ADESSO Gaming Keyboard/Mouse Combo (AKB-137CB)
- ADESSO SlimTouch Mini Black USB, AKB410UB (AKB-410UB)
- ADESSO WKB1500GB Wireless Ergonomic Keyboard and Mouse, 2.4 GHz, Black (WKB1500GB)
- ADESSO Wireless Touchpad Keyboard, WKB4500UB (WKB-4500UB)
- ADESSO Waterproof 10key Touchpad Kyb (AKB-270UB)
- IMICRO 104-Key Wired USB Keyboard (English) (KB-US9813)
- Adesso Keyboards