Shop All Computer Mice
Adesso
Medical Grade Waterproof Mouse, IMOUSEW3
Mfr # iMouseW3
Zoro # G6323336
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 2.5"
- Product Type Mouse
- Battery Included No
- Rechargeable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # iMouseW3
- Zoro # G6323336
- UPC # 783750007573
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Height | 1.5" |
Width | 2.5" |
Depth | 4.5" |
Details
Product Type | Mouse |
Battery Included | No |
Rechargeable | No |
Description
This waterproof mouse with magnetic scroll wheel is the ideal pointing device for the industrial, maratime and medical industries because it is 100% waterproof and offers unique washing capabilities to eliminate germs and bacteria. This mouse also provides a unique scroll wheel design with 4 internal built in magnets to prevent open spaces and add air-tight gaps which prevent moisture or liquids from accidentally getting inside the mouse. The optical sensor keeps the device precisely on point and lets you work on most surfaces without a mouse pad. Key Features: Waterproof Design; Built-in Magnetic Scroll Wheel; Antimicrobial; 1000DPI Resolution; Enhanced Optical Sensor; USB Connectivity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX Univ ACDC PWR Adapter (PAD1200BZV)
- TRANSCEND INFORMATION 32Gb Sdhc Class10 Uhs-I, 300X (TS32GSDU1)
- SANOXY 4x1 HDMI 1 in 4 out Splitter (SANOXY-HDMI-SPLT-1X4)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces WP17-12 D5745 6DZM17 LCR12V17CP (ML18-1221183)
- ADESSO Antimicrobial Wireless Mouse, IMOUSEA10 (IMOUSEA10)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- ADESSO 2.4GHz Wireless Mouse Blu, IMOUSES60L (iMouse S60L)
- ADESSO Wireless Optical Trackball, IMOUSET30 (iMouse T30)
- ADESSO iMouse X5 Illuminated Seven-Button Gaming Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSEX5)
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- KINESIS Dxt Wireless Mouse 2 (PD7DXT-WR)
- Adesso Computer Mice