Shop All Computer Mice
Adesso
iMouse X5 Illuminated Seven-Button Gaming Mouse, USB 2.0, Left/Right Hand Use, Black
Mfr # IMOUSEX5
Zoro # G805736712
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Color Black
- Cable Length 6 ft
- Compatible With Android™; Mac®; Windows®
- Corded/Wireless Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adesso
- MFR # IMOUSEX5
- Zoro # G805736712
- UPC # 783750009782
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 6 ft |
Width | 5" |
Height | 1.6" |
Length | 2.8" |
Size | 5 x 2.8 x 1.6 |
Details
Connector Type | USB 2.0 |
Item | Mice |
Color | Black |
Compatible With | Android™; Mac®; Windows® |
Corded/Wireless | Wired |
Laser/Optical | Optical |
Number of Buttons | 7 |
Includes | Users Manual; Warranty Information |
Number of Batteries | No |
Standards | CE Certified; FCC Certified; Prop 65 Compliant; RoHs Compliant |
Left/Right Hand Use | Left/Right |
Description
Our RGB 7 button gaming mouse includes many impressive features. Its universal design offers functionality and practicality for both left and right-handed users. Multiple color settings allow you to game or work in dark environments and add a unique look your desk. The Gaming grade optical sensor ensures pinpoint accuracy for the best gaming performance. Lastly, the palm formed grip provides comfort during long gaming campaigns. RGB Chromatic Lighting allows for users to work or play in dark environments with impressive sensory feedback.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for JIS Part Number Z10S (YTZ10S541)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for GiantVac 6001-CHW Vacuum Lawn Mower (ML-U1-CCA1591)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 4Ah, Faston (2UKJ1)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 3-Prong_ B (24208)
- ADESSO iMouse E10 Wireless Vertical Ergonomic USB Mouse, 2.4 GHz, Right Hand (IMOUSEE10)
- ADESSO Adesso Inc. iMouse E1 Vertical Ergonomic 6 Btn Mouse (iMouse E1)
- ADESSO 2.4GHz Ergo Laser Mouse, IMOUSEG25 (IMOUSEG25)
- ADESSO iMouse® A20 Antimicrobial Vertical Wireless Mouse, Rght, Black/Granite (A20)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Blue (IMOUSES50L)
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- MAN & MACHINE Mighty Mouse - White, MM/W5 (MM/W5)
- Adesso Computer Mice