Shop All Computer Mice
Adesso
iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Black
Mfr # IMOUSES50
Zoro # G905695490
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB
- Color Black
- Compatible With Mac® OS X 10.4 and Later; Windows® Vista™, 7, 8, 10
- Corded/Wireless Wireless
- Laser/Optical Optical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # IMOUSES50
- Zoro # G905695490
- UPC # 783750007894
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | 2.4"w x 4"d x 1.4"h |
Length | 4" |
Height | 1.4" |
Width | 2.4" |
Size | 2.4 x 4 x 1.4 |
Details
Item | Mice |
Connector Type | USB |
Color | Black |
Compatible With | Mac® OS X 10.4 and Later; Windows® Vista™, 7, 8, 10 |
Corded/Wireless | Wireless |
Laser/Optical | Optical |
Number of Buttons | 3 |
Number of Batteries | Yes |
Includes | (2) AAA Batteries; Nano Receiver; User Manual; Warranty |
Standards | Bluetooth SIG; CE; FCC Compliant; RoHS Compliant |
Batteries Required | Yes |
Frequency | 2.4 GHz |
Maximum Wireless Range | 33 ft |
Left/Right Hand Use | Left/Right |
Description
Experience new levels of productivity with the Adesso iMouse S50 Wireless Mini Mouse. This advanced wireless mouse offers you 30 ft of wireless freedom and eliminates the constraints wired mice often cause. Its optical sensor tracking method lets you work on any surface with better speed and accuracy. In addition, the mouse includes a built-in dpi resolution of 1,200 for precise navigating and fast maneuvering. All these features, including its portability, compact and mini size, provide excellent control, minimal hand movement and a mouse that you can take or travel with nearly anywhere.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Fullriver DC35-12A, DC35-12 A - 2 Pack (ML35-12GELMP2906)
- POWER UP! USB Cable-Micro USB 3ft Braided Asst Colors (191-05511)
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- ADESSO Adesso Inc. iMouse E1 Vertical Ergonomic 6 Btn Mouse (iMouse E1)
- ADESSO iMouse® A20 Antimicrobial Vertical Wireless Mouse, Rght, Black/Granite (A20)
- ADESSO 2.4GHz Wireless Mouse Blu, IMOUSES60L (iMouse S60L)
- ADESSO Antimicrob Ergo Wireless Mouse (iMouseA20)
- ADESSO 2.4GHz Ergo Laser Mouse, IMOUSEG25 (IMOUSEG25)
- ADESSO Adesso IMOUSE V10 30 ft. Wireless Vertical Ergonomic Mouse; Black (IMOUSE V10)
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- Adesso Computer Mice