Shop All Keyboards
Adesso
Ergonomic Desktop Keyboard, AKB160UB
Mfr # AKB-160UB
Zoro # G6306597
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Keys 104
- Product Type Keyboard
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black |
Number of Keys | 104 |
Product Type | Keyboard |
Battery Included | No |
Description
The AKB-160UB Egronomic Desktop Keyboard offers users two advanced input devices with ergonomic design and multifunctional features. The design of this keyboard with split-key zones and its gently sloped design encourages the natural position of hands, wrists, and forearms in maximum comfort for long use. The larger key-cap surface makes typing easier and makes for a stylish design. The integrated palm rest keeps your wrists in the most comfortable position. Multimedia hot keys provide ease of access to your most used functions. The built-in scroll wheel makes scrolling within documents a breeze. Users can achieve higher work effeciencies by eliminating the need to switch between their keyboard and mouse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Icom Bp-232h Battery (BP-232H)
- ROCSTOR Cable Usb-C To Usb-C - Usb Type-C Male (Y10C139-B1)
- OVERTIME Durable 10ft USB-C Charging Cord for iPhone15/Pro Max and iPad Pro11/12.9, White (OTDCUSBCTC10WH)
- LAVA LAVA HD-468 Indoor HDTV Antenna (HD-468)
- ADESSO Wireless Touchpad Keyboard, WKB4500UB (WKB-4500UB)
- ADESSO Waterproof 10key Touchpad Kyb (AKB-270UB)
- ADESSO WKB1500GB Wireless Ergonomic Keyboard and Mouse, 2.4 GHz, Black (WKB1500GB)
- ADESSO SlimTouch Touchpad Keyboard, AKB440UB (AKB-440UB)
- ADESSO Mini Trackball keyboard 800DPI, AKB310UB (AKB-310UB)
- ADESSO Wireless Ergo Keyboard Mouse (WKB-1600CB)
- IKEY Ultra-Thin Rugged Keyboard (SB-101-USB)
- Adesso Keyboards