Shop All USB Cables
Adesso
EasyCat 2Btn Touchpad BLK USB, GP160UB
Mfr # GP-160UB
Zoro # G5246027
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.5"
- Width 3.4"
- Product Type TouchPad
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # GP-160UB
- Zoro # G5246027
- UPC # 783750002172
- Country of Origin Unknown
- Category USB Cables
Dimensions
Height | 0.5" |
Width | 3.4" |
Depth | 2.7" |
Details
Color | Black |
Product Type | TouchPad |
Battery Included | No |
System Requirements | Operating Systems: Windows 98SE, Windows NT, Windows ME, Windows 2000, Windows XP, Mac0S 8.5 - X |
Description
Cirque EasyCat Two-Button Touchpad, BLACK, USB Cirque Glidepoint Technology long established name in touchpads. Can be used in one's lap or with one hand. Some people with disabilities find it easier to use. Black Color
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- AIPHONE Door Station, For JP Series (JP-DA)
- MIGHTY MAX BATTERY 12V 18AH SLA Compatible for APC RBC55 Smart-UPS SU2200BX120 - 4 Pack (ML18-12MP4167337333)
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- ADESSO Antimicrobial Flex Full USB KB, AKB232UB (AKB-232UB)
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- ROCSTOR Adapter Usb-C To Usb-A - Usb Type-C Mal (Y10C143-B1)
- TRIPP LITE Cable, Usb 2.0 A/B, 10 ft., Black (U022-010)
- MONOPRICE Usb 2 A M To B M 28/24AWG Cable 3 ft. (8615)
- MONOPRICE Palette Series Apple MFi Certified Lightning to USB Charge & Sync Cabl (30765)
- CRAFTSMAN V20 USB Power Source (CMCB002B)
- Adesso USB Cables