Shop All Webcams
Adesso
CyberTrack H6 4K USB Fixed Focus Webcam with Microphone, 3840 Pixels x 2160 Pixels, 8 Mpixels, Black
Mfr # CYBERTRACKH6
Zoro # G405731803
original price:
$81.49
6% off
new price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.2"
- Width 3.5"
- Height 2.2"
- Resolution 3840 x 2160
- Device Supported Computer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 2.2" |
Width | 3.5" |
Height | 2.2" |
Details
Resolution | 3840 x 2160 |
Item | Webcam |
Device Supported | Computer |
Microphone | Yes |
Effective Resolution | 8 Megapixel |
Host Interface | USB 2.0 |
Product Color | Black |
Field Of View (FOV) Angle | 120° |
Image Sensor Type | CMOS |
Environmentally Friendly | Yes |
Maximum Frame Rate | 30 fps |
Focus Modes | Fixed Focus |
Description
Adesso's CyberTrack H6 High Resolution Desktop Webcam features 4K HD video resolution that allows you to record and share colorful HD quality video with fine detail. This webcam offers you broad Instant Messenger compatibility, so you can enjoy video conferencing with today's most popular Instant Messenger applications. This webcam also includes an integrated dual microphone with noise cancellation that lets your voice be heard loud and clear, whether you are chatting with loved ones or doing business on a video call. Includes a tripod mount and a privacy shutter. With all these great features, you can easily record and transmit your videos to everyone!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hdmi 2.0 Type A Female/Female Cat (NKHDMIWH)
- MONOPRICE HDMI Cable, High Speed, Black, 6ft., 28AWG (3992)
- DURACELL Procell Professional Alkaline Batteries - Size Aaa, Aaa, 24PK (DURPC2400)
- DURACELL Easy Tab Hearing Aid Battery, # 312 (DA312B16ZM09)
- ADESSO 1080P Auto Focus Webcam W Mic (CyberTrackH4)
- ADESSO CyberTrack H3 720P HD USB Webcam with Microphone, 1280 pixels x 720 pixels, 1.3 Mpixels, Black (CYBERTRACKH3)
- ADESSO CyberTrack H5 1080P HD USB AutoFocus Webcam, 1920 x 1080, 2.1 Mpixels (CYBERTRACKH5)
- ADESSO CyberTrack H4 1080P HD USB Manual Focus Webcam with Microphone, Black (CYBERTRACKH4)
- ADESSO 4K Ultra HD Conference Webcam (CyberTrack C100)
- ADESSO Adesso® 720P HD USB Webcam with Built-in Microphone (CYBERTRACKH3)
- SANOXY 360 Degrees 1080P IP E27 Light Bulb Camera Wi-Fi IR Night Smart Home Wireless Security (SNX-PP-204141399327)
- Adesso Webcams