Shop All Computer Mice
Adesso
Antimicrobial Wireless Mouse, IMOUSEA10
Mfr # IMOUSEA10
Zoro # G2232788
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 2.5"
- Depth 4.2"
- Product Type Mouse
- Rechargeable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # IMOUSEA10
- Zoro # G2232788
- UPC # 783750010672
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Height | 1.5" |
Width | 2.5" |
Depth | 4.2" |
Details
Product Type | Mouse |
Rechargeable | No |
Package Type | Retail |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.85 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-I9600NF)
- TRIPLETT IP and HD Camera Tester, Gray/Red, Plastic (8075)
- FELLOWES Monitor Arm, Black, 24 lbs. (8041701)
- ILC Replacement for Medtronic 11141-000112 Battery (11141-000112)
- ADESSO Wireless Optical Fabric Mouse, IMOUSES80L (IMOUSES80L)
- ADESSO 2.4GHz Ergo Laser Mouse, IMOUSEG25 (IMOUSEG25)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Black (IMOUSES50)
- ADESSO Adesso Inc. iMouse E1 Vertical Ergonomic 6 Btn Mouse (iMouse E1)
- ADESSO Wired Ergo Optical Mouse, IMOUSEG2 (iMouseG2)
- ADESSO 2.4GHz Wireless Mouse Blu, IMOUSES60L (iMouse S60L)
- SANOXY 2.4GHz Wireless Optical Mouse USB Rechargeable RGB Cordless Mice For PC Laptop Silver (SANOXY-USB-RCH-MS-SLV)
- Adesso Computer Mice