Shop All Computer Mice
Adesso
Antimicrobial Waterproof Mouse
Mfr # iMouseW4
Zoro # G2231631
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.5"
- Width 2.5"
- Depth 4.7"
- Product Type Mouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # iMouseW4
- Zoro # G2231631
- UPC # 783750009355
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Height | 1.5" |
Width | 2.5" |
Depth | 4.7" |
Details
Color | Black |
Product Type | Mouse |
Battery Included | No |
Rechargeable | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Greensmaster 300 04345 Mower (ML-U1-CCAHR915)
- PC ENCLOSURES Computer Enclosure Accessory- Black Powder Coated Steel (Pedestal for PC Defender)
- ILC Replacement For CAMERON SINO CSCAP100MD (CS-CAP100MD)
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Blue (IMOUSES50L)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- ADESSO iMouse M60 Antimicrobial Wireless Mouse, 2.4 GHz, Left/Right, Black (M60)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Black (IMOUSES50)
- ADESSO iMouse X5 Illuminated Seven-Button Gaming Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSEX5)
- LOGITECH LIFT Ergo Mouse for Mac Wht (910-006471)
- Adesso Computer Mice