Shop All USB Cables
Adesso
Antimicrobial Flex Full USB KB, AKB232UB
Mfr # AKB-232UB
Zoro # G5244767
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Keys 120
- Product Type Keyboard
- System Requirements USB Port, Operating Systems: Windows 8, Windows 7, Windows Vista, Windows XP, Windows 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adesso
- MFR # AKB-232UB
- Zoro # G5244767
- UPC # 783750005951
- Country of Origin Unknown
- Category USB Cables
Details
Color | Black |
Number of Keys | 120 |
Product Type | Keyboard |
System Requirements | USB Port, Operating Systems: Windows 8, Windows 7, Windows Vista, Windows XP, Windows 2000 |
Description
Antimicrobial Waterproof Flexible Full Sized Keyboard, USB, Black, Scroll, Num and CAPS Lock LEDs, 6 FT Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAFIRE Battery 3.7 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1865-24-UF)
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- VTECH Vtech ATT-CL4940 Corded Answering System with Large Displ (ATT-CL4940)
- K2 ENERGY 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery with BMS (K2B12V22EB)
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- ADESSO EasyCat 2Btn Touchpad BLK USB, GP160UB (GP-160UB)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12844)
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to 5-Pin Mini B M/M, 6 ft, Black (UR030-006)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- STEREN USB 3.0 A Male to A Female Extension cRU (506-680BK)
- MANHATTAN 6 Ft Usb Device Cable (333405)
- Adesso USB Cables