Shop All Keyboard and Mouse Trays & Covers
Adesso
Adesso MRP-1C 1U Universal Keyboard Drawer
Mfr # MRP-1C
Zoro # G603762999
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adesso
- MFR # MRP-1C
- Zoro # G603762999
- UPC # 783750004411
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Description
These 1U Universal Rackmount keyboard drawer is designed according to EIA-RS-310C specifications for standard 19" rackmount cabinet. The 1U keyboard drawer style models allow for space conservation and system security while panel mount model offers immediate system access. You could put any of your preferred keyboard dimension upto into this IU Keyboard drawer in your industrial working environment for space saving or security protection as soon as your keyboard dimension is under 15.75" x 9.25" x 1.18" size.
Material: Steel. Dimensions: 1.75" Height x 13.80" Width x 17.25" Depth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 2430, 3V (ECR2430BP)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Motosport GTZ14-S (YTZ14S1065)
- LOGITECH Mouse, Wired, Optical, Black (LOG910001439)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- SERVERUSA Dell Kb216p Keyboard Cover (SE7245)
- AIDATA Desk Clamp Keyboard Tray (KB-1050)
- LOGITECH Protective Covers K270 Sngl Pk (956000019)
- 3M Keyboard Manager Platform, Adjusts, 19-1/2"x10-1/2", BK (MMMAKT80LE)
- LORELL Keyboard Tray, 26"x15-3/8"x3/4", Weathered Charcoal (LLR69567)
- AFC INDUSTRIES Under Table Keyboard Tray Slide, 20"x9" (772572G)
- LORELL Essential Walnut Laminate Keyboard Tray (LLR69992)
- Adesso Keyboard and Mouse Trays & Covers