Shop All Computer Mice
Adesso
Adesso Inc. iMouse E1 Vertical Ergonomic 6 Btn Mouse
Mfr # iMouse E1
Zoro # G704123408
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # iMouse E1
- Zoro # G704123408
- UPC # 783750006125
- Country of Origin China
- Category Computer Mice
Description
This iMouse E1 Illuminated Vertical Ergonomic Mouse is designed with a vertical orientation and a contoured shape that provides a uniquely comfortable user experience. With this wrist-friendly contour support, you will hold your hand in a 'handshake position' which is the neutral position of your forearm. This feature prevents your forearm from twisting when using this vertical ergonomic mouse. Featuring two ergonomic buttons that are located conveniently on the side of the mouse allowing seamless back and forth browsing. The 1000/1600 switchable DPI control provides two levels of mouse cursor speed that works in different environments. The advanced optical sensor technology keeps the mouse precisely on point and lets you work on most glass, wood, marble and leather surfaces without a mouse pad. Finally, the iMouse E1 is plug and play and requires no drivers. Simply plug into any available USB port and be ready to enjoy a different kind of mouse experience!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- MOTOROLA Charger, 3" L, 1-1/2" H, 110VAC (PMPN4468A)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Phantom Power BT-12V-18A - 4 Pack (ML18-12MP4167337400)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- ADESSO Wireless Optical Trackball, IMOUSET30 (iMouse T30)
- ADESSO iMouse® A20 Antimicrobial Vertical Wireless Mouse, Rght, Black/Granite (A20)
- ADESSO iMouse E10 Wireless Vertical Ergonomic USB Mouse, 2.4 GHz, Right Hand (IMOUSEE10)
- ADESSO 2.4GHz Wireless Mouse Blu, IMOUSES60L (iMouse S60L)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Black (IMOUSES50)
- ADESSO 2.4GHz Ergo Laser Mouse, IMOUSEG25 (IMOUSEG25)
- LOGITECH MK540 Wireless Keyboard Mouse Combo, Black (LOG920008671)
- Adesso Computer Mice