Shop All Table Lamps
Adesso
Adesso Furniture 4045-01 Stix Table Lantern
Mfr # 4045-01
Zoro # G003909826
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # 4045-01
- Zoro # G003909826
- UPC # 798919404513
- Country of Origin China
- Category Table Lamps
Description
The frame of each Stix lamp in this collection is a twisting black metal tower. On either side of each corner, a thin vertical cane rod is connected to the frame at the top and bottom. Thin black cane sticks are stacked and woven on each end to those vertical rods, resulting in the appearance of a stick tower. The shades are lined with a fabric-like beige paper. It has ball feet at the corners. Line switch
Features- Stix collection features twisting black structural design
- Metal and cane stick construction
- Shade is lined with a fabric-like beige paper
- Style - Modern,Tropical /; Safari
- Color - Black
- Material - Metal
- Finish - Beige
- Number of Lights - 1
- Fixture Features - Dimmable
- Shade Color - White
- Switch Style - In-line
- Type of Bulb - 1
- Wattage - 50.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V (A3925)
- LUXRITE A19 Edison LED Light Bulbs 8W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21614-4PK)
- ILC Thermo Fisher Scientific Barnstead Smart2pure Quartz Sleeve light bulb lamp (BARNSTEAD SMART2PURE QUARTZ SLEEVE THERMO FISHER)
- STREAMLIGHT Stinger LED Hl - Light Only- Purple (75483)
- ADESSO Dune Table Lamp In Natural (8021-12)
- SIMPLE DESIGNS Glass Table Lamp with Fabric Shade, Aqua with White Shade (LT2064-AOW)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- QUICKWAY IMPORTS 17 Decorative Metal Table Lamp with Gold Modern Stand and Brown Silk Lampshade (QI004583)
- SINTECHNO 18.5 in. Adjustable Swing Arm Table Lamp (S-31186T-BN)
- ALL THE RAGES All The Rages LD1003-BLK Basic Desk Lamp - Black (LD1003-BLK)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- Adesso Table Lamps