Adesso

Adesso Furniture 3457-22 Hayworth Floor Lamp


product price: $371.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Adesso
  • MFR # 3457-22
  • Zoro # G103909337
  • UPC #
    798919345793
  • Country of Origin China
  • Category Floor Lamps

Description

Elegant satin steel floor lamp have a beautiful white textured fabric drum shade. The lower pole flares out:; it meets a thinner pole that extends to the socket. Has an on/;off steel-accented pull chain. 150 Watt incandescent or equivalent CFL bulb. 65 in. Height, 11 in. Round base. Pole:; 54.25 in. Height Shade:; 10 in. Height, 19 in. Diameter.

Features
  • Finish - Satin Steel
  • Bulb Type - Incandescent or Equivalent CFL
  • Number of Bulbs - 1
  • Max Wattage per Bulb - 150

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.