Shop All Table Lamps
Adesso
Adesso Furniture 3348-26 Rodeo Table Lamp
Mfr # 3348-26
Zoro # G903859559
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # 3348-26
- Zoro # G903859559
- UPC # 798919334865
- Country of Origin China
- Category Table Lamps
Description
The antique bronze finish of the Rodeo lamp have a swing arm adjustment with a curved pole from which the shade is suspended. The swing arm rotates 180°; horizontally, and the shades may be adjusted vertically and secured with a locking key. The flared shade is made of a hard-backed khaki burlap fabric. Has on/;off rotary switch. 60 Watt
Features- Finish - Antique Bronze
- Bulb Type:; Incandescent or Equivalent CFL
- Number of Bulbs - 1
- Max Wattage per Bulb - 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F282d/827/2p replacement light bulb lamp (F282D/827/2P LIGHT BULB / LAMP)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- MAXLITE PL G24Q Base, 6W Color Select, Type B (6PLG24QCS)
- ADESSO Dune Table Lamp In Natural (8021-12)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Beige (LHT-3012-BG)
- DESIGN TOSCANO Andes Alpaca of Rainbow Mountain Sculptural Table Lamp (JQ12103)
- LALIA HOME 25" Classic Fluted Ceramic and Metal Table Lamp with White Fabric Shade, Gray (LHT-4007-GY)
- LALIA HOME 10in Elipse Medium Metal Crystal Round Sphere Glamorous Orb Table Lamp, Antique Brass (LHT-3013-AB)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Black Drum Fabric Shade (CWT-2012-BK)
- GLOBE ELECTRIC 18 in. Black Table Lamp (12920)
- Adesso Table Lamps