Shop All USB Hubs & Converters
Adesso
6 In 1 Usb C Multiport Docking
Mfr # AUH-4030
Zoro # G3983521
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.50"
- Width 2"
- Height 2.30"
- Product Type Docking Station
- Compatibility Apple MacBook Pro, Apple MacBook, Apple iMac, Microsoft Surface Book 2, Google Pixel, HP Envy 13, Samsung Galaxy Book, Google Chromebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # AUH-4030
- Zoro # G3983521
- UPC # 783750010405
- Country of Origin Unknown
- Category USB Hubs & Converters
Dimensions
Depth | 0.50" |
Width | 2" |
Height | 2.30" |
Details
Product Type | Docking Station |
Compatibility | Apple MacBook Pro, Apple MacBook, Apple iMac, Microsoft Surface Book 2, Google Pixel, HP Envy 13, Samsung Galaxy Book, Google Chromebook |
Description
The ADESSO 6 In 1 Usb C Multiport Docking is a docking station with a depth of 0.50", width of 2", and height of 2.30".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY USB Sharing Switch, 2 Ports Auto Printer Sharing Switch Hub Box (USB-SHR-SWTC)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 2 Pack (ML4-6MP21950)
- RAYOVAC Lantern Battery, Industrial, 6V, Screw Term (945)
- BE QUIET! Shadow Rock LP- CPU Cooler - 130W TDP Intel: (BK002)
- ADESSO 6 In 1 USB C Multiport Docking (AUH-4020)
- APC APC By Schneider Electric BR1000MS Back Ups Pro BR 1000VA; Sinewave; 10 Outlets; 2 USB Charging Ports; AVR; LCD Interface (BR1000MS)
- CMPLE Cmple 1269-N 4-Port High Speed USB 2.0 Splitter; Unpowered USB Hub (1269-N)
- ADVANTECH Usb To Serial 1 Port 232 W/Db9M - Locked Serial# (BB-232USB9M-LS)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- AOK GROUP INC Dyconn HUB4B-P Portable 4-Port USB 3.0 Hub (HUB4B-P)
- J5CREATE USB-C Hub, 4 Ports, Silver (JCH343US)
- Adesso USB Hubs & Converters