Shop All USB Hubs & Converters
Adesso
6 In 1 USB C Multiport Docking
Mfr # AUH-4020
Zoro # G1996814
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Depth 0.50"
- Height 2.30"
- Product Type Docking Station
- Compatibility Apple MacBook Pro, Apple MacBook, Apple iMac, Microsoft Surface Book 2, Google Pixel, HP Envy 13, Samsung Galaxy Book, Google Chromebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # AUH-4020
- Zoro # G1996814
- UPC # 783750010399
- Country of Origin Unknown
- Category USB Hubs & Converters
Dimensions
Width | 2" |
Depth | 0.50" |
Height | 2.30" |
Details
Product Type | Docking Station |
Compatibility | Apple MacBook Pro, Apple MacBook, Apple iMac, Microsoft Surface Book 2, Google Pixel, HP Envy 13, Samsung Galaxy Book, Google Chromebook |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3 AH Battery for Baxter Colleague 3 Volumetric Infusion - 6 Pack (ML3-12MP6478233)
- PANDUIT Replacement for Panduit Cp24bly (CP24BLY PANDUIT)
- KLEIN ELECTRONICS INC Scorpion„¢ Listen-Only Earpiece (Scorpion-3.5RT)
- ILC Replacement for NEC Vt85lp Lamp & Housing (VT85LP LAMP & HOUSING NEC)
- ADESSO 6 In 1 Usb C Multiport Docking (AUH-4030)
- OHAUS USB Kit TA NV NVT (OH-83032108)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- TRIPP LITE Hub, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600042A2C)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- APC APC By Schneider Electric BR1000MS Back Ups Pro BR 1000VA; Sinewave; 10 Outlets; 2 USB Charging Ports; AVR; LCD Interface (BR1000MS)
- Adesso USB Hubs & Converters