Shop All Dashboard Cameras
Adesso
4K GPS Dash Cam
Mfr # GO95632G
Zoro # G508160524
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution Front 4K 25FPS + Back 1920 x 1080P
- Screen Size 3″ IPS
- Power Required 200mAh Li-on
- Includes Orbit 956 Vehicle Camera, Dash Cam, Rear Cam, Power Cable, Rear Camera Cable, Static Sticker, 5 x Wire Buck, 32GB MicroSD Card; A 32GB microSD card is included
- Camera Resolution Record videos at a resolution of 3840 x 2160p @ 30fps (front) and 1920 x 1080p (rear). With this new super high definition quality, you'll be able to see much more clarity in catching license plates and signs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # GO95632G
- Zoro # G508160524
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Screen Size | 3″ IPS |
Details
Item | Orbit 956 4K UHD Dual Dash Cam |
Resolution | Front 4K 25FPS + Back 1920 x 1080P |
Power Required | 200mAh Li-on |
Includes | Orbit 956 Vehicle Camera, Dash Cam, Rear Cam, Power Cable, Rear Camera Cable, Static Sticker, 5 x Wire Buck, 32GB MicroSD Card; A 32GB microSD card is included |
Camera Resolution | Record videos at a resolution of 3840 x 2160p @ 30fps (front) and 1920 x 1080p (rear). With this new super high definition quality, you'll be able to see much more clarity in catching license plates and signs. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, 4 ton Lifting Capacity (787LA2)
- CHAMPION Copper Plus- Boxed - RC12YC, (71)
- GROTE Air Brake Tube, 3/8", Black, Type B, 100 ft. (81-1038-100B)
- GROTE Mirror-Stainless Steel-Split Assembly, 28453 (28453)
- ADESSO 2K 3 Chnl Dash Cam (GOSP32G)
- ADESSO 1296p WiFi Dash Cam (GO53016G)
- ADESSO 4K STARVIS Dash Cam (GO53532G)
- ADESSO 1080p Wi Fi dash Cam Hard Wire (GO5008G)
- ADESSO Motorcycle Dash Cam (GOMS32G)
- GARMIN Dash Camera, 12 V DC, 1,080 px (DASHCAM47)
- JJ KELLER Dash Camera (64443)
- Adesso Dashboard Cameras