Shop All Computer Mice
Adesso
2.4GHz Wireless Mouse Blu, IMOUSES60L
Mfr # iMouse S60L
Zoro # G4532386
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 1.4"
- Width 2.4"
- Depth 3.8"
- Rechargeable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # iMouse S60L
- Zoro # G4532386
- UPC # 783750008150
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Height | 1.4" |
Width | 2.4" |
Depth | 3.8" |
Details
Color | Blue |
Rechargeable | No |
Product Type | Mouse |
Battery Included | Yes |
Description
Adesso iMouse S60 M325 M10 2.4 GHz Wireless Optical Ergonomic Mouse - Blue, Experience new levels of productivity with the Adesso iMouse S60 2.4GHz Wireless Ergonomic Mouse. This advanced wireless mouse offers you 30 feet of wireless freedom and eliminates the constraints wired mice often cause. Its optical sensor tracking method lets you work on any surface with better speed and accuracy. In addition, the mouse includes a built-in DPI resolution of 1200 for precise navigating and fast maneuvering. All these features, including it?s portable, compact mini size, provide excellent control, minimal hand movement and a mouse you can take or travel with anywhere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINPOINT Twinpoint B2030 Workman - Universal Mounting Bracket with Swivel & Angle Adjustment (B2030)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4.5Ah, Faston (5EFF2)
- RAYOVAC Zinc Air 675 1.45 V Battery 6 pk (675-6)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for Kymco 500 Xciting 500i 2009-2014 (YTX14-BSGEL215)
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- ADESSO iMouse E10 Wireless Vertical Ergonomic USB Mouse, 2.4 GHz, Right Hand (IMOUSEE10)
- ADESSO Antimicrob Ergo Wireless Mouse (iMouseA20)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- ADESSO iMouse X5 Illuminated Seven-Button Gaming Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSEX5)
- ADESSO 2.4GHz Ergo Laser Mouse, IMOUSEG25 (IMOUSEG25)
- LOGITECH MK295 Silent Wrls KB Mouse Grp (920009782)
- Adesso Computer Mice