Shop All Computer Mice
Adesso
2.4GHz Ergo Laser Mouse, IMOUSEG25
Mfr # IMOUSEG25
Zoro # G4529875
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3.3"
- Height 1.8"
- Depth 5"
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # IMOUSEG25
- Zoro # G4529875
- UPC # 783750004916
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Width | 3.3" |
Height | 1.8" |
Depth | 5" |
Details
Color | Black |
Battery Included | Yes |
Rechargeable | No |
Product Type | Mouse |
System Requirements | USB Port, Operating Systems: Windows 8, Windows 7, Windows Vista, Windows XP |
Description
2.4 GHz Wireless Ergo Laser Mouse, Black, 800/1200/1600 Switchable DPI, low battery indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 10-Pack (VDV812-623)
- AIDATA Ergo Flex Phone Arm, Black (TA002B)
- EVEREADY AA RCHG Battery Charger (CHVCWB2)
- EXELL BATTERY A165 Alkaline 7.5V Battery EN165A, PC165A, TR165A (A165)
- ADESSO Adesso Inc. iMouse E1 Vertical Ergonomic 6 Btn Mouse (iMouse E1)
- ADESSO iMouse X5 Illuminated Seven-Button Gaming Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSEX5)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- ADESSO 2.4GHz Wireless Mouse Blu, IMOUSES60L (iMouse S60L)
- ADESSO iMouse E10 Wireless Vertical Ergonomic USB Mouse, 2.4 GHz, Right Hand (IMOUSEE10)
- ADESSO Antimicrob Ergo Wireless Mouse (iMouseA20)
- LOGITECH Mouse, Wireless, Optical, Black (LOG910002225)
- Adesso Computer Mice