Shop All Computer Mice
Adesso
2.4 LEFTHAND Ergo Vert Mouse, IMOUSEE90
Mfr # iMouse E90
Zoro # G4529078
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 2.5"
- Width 4.7"
- Battery Included Yes
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adesso
- MFR # iMouse E90
- Zoro # G4529078
- UPC # 783750007702
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Height | 2.5" |
Width | 4.7" |
Depth | 3" |
Details
Color | Black |
Battery Included | Yes |
Product Type | Mouse |
Rechargeable | No |
Description
2.4 GHz USB wireless. Designed for left-handed use. Vertical design puts hands in a more natural position that eliminates twisting of the wrist and forearm. Optical sensor works on most surfaces. 2-Btn click plus 3 button scrolling. Adj DPI 800/1200/1600/2400 Ice Blue illuminating light (Left Handed Ergo Mouse)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- BOUNTY HUNTER Bounty Hunter CBAGW Nylon Metal Detector Carrying Bag (CBAGW)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for RENOGY PV Solar Panels (ML100-12GEL47)
- FELLOWES Rest, Wrist, Gel, Pink Flwr (9179101)
- ADESSO iMouse E10 Wireless Vertical Ergonomic USB Mouse, 2.4 GHz, Right Hand (IMOUSEE10)
- ADESSO 2.4GHz Wireless Mouse Blu, IMOUSES60L (iMouse S60L)
- ADESSO iMouse M60 Antimicrobial Wireless Mouse, 2.4 GHz, Left/Right, Black (M60)
- ADESSO iMouse® A20 Antimicrobial Vertical Wireless Mouse, Rght, Black/Granite (A20)
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- ADESSO 2.4GHz Ergo Laser Mouse, IMOUSEG25 (IMOUSEG25)
- LOGITECH G502 X LIGHTSPEED Wrls Mice (910-006178)
- Adesso Computer Mice